Shop LEGRAND

Raceway Cover, 4000 Series, 4 3/4 in W, 1/4 in H, 60 in L, Gray

  • Mfr # G4000C
  • Zoro # G3319495

product price: 
$
26.99
/ea

Key Features

Type
Raceway
Material
Steel
Length
60 in
Fittings Sub-Category
Covers
Height
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4000C
Zoro #
G3319495
UPC #
786776080322
Country of Origin
United States
Item
Cover
Type
Raceway
Material
Steel
Fittings Sub-Category
Covers
Color
Gray
For Use With
4000 Raceways
Standards
PEP
Series
4000
Finish
Galvanized
Features
4000C Cover is compatible with 6000 Base
Basic Material
Steel
Voltage
600.0V
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Standard
cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
Application Sector
Commercial
Cable Manager Type
Raceway Cover
Product Series
4000
Product Name
4000 Raceway Cover
Product Material
Galvanized Steel
Compatibility
4000 Large Raceway Base, 6000 Large Raceway Base
Product Type
Cable Routing
Product Color
Gray
Product Volume US
179.55 cu in
Product Line
Wiremold
Product Environmental Profile
Yes
cULus Listed
Yes
Shell Material
Steel
Wire Color
Gray
Compatible Product Type
4000 Raceways
Traction Material
Steel

Dimensions

Length
60 in
Height
1/4 in
Width
4 3/4 in
Length (Straight Wireway)
60 in
Width (In.)
4.75
Height (In.)
0.25
Length (In.)
60
Depth
0.63 in
Product Depth US
0.63 in
Product Height US
4.75 in
Product Width US
60.0 in
Fits Chest Size
4000C Cover is compatible with 6000 Base

Description

Cover, Series 4000, Material Steel, Height 1/4 in, Length 60 in, Width 4 3/4 in, Color Gray, For Use With 4000 Raceways, Features 4000C Cover is compatible with 6000 Base, Standards PEP, Finish Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.