Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFR48-4GX
Zoro #
G4475021
UPC #
786776175332
Country of Origin
United States
Dimensions
Length
6 3/4 in
Width
12 1/2 in
Height
2 1/8 in
Length (In.)
6-3/4"
Length (Straight Wireway)
6 3/4 in
Width (In.)
12-1/2"
Height (In.)
2-1/8"
Details
Item
Crossover Kit
Number of Channels
4
Finish
Powder Coated
Color
Black
Mounting Style
Floor
Material
Steel
Mounting
Screw
Fittings Sub-Category
Accessory Kits
Standards
UL/ADA/cETLus
For Use With
OFR Raceway
Material of Construction
Steel
Description
Crossover Kit, Number of Channels 4, Material Steel, Height 2 1/8 in, Length 6 3/4 in, Width 12 1/2 in, Color Black, For Use With OFR Raceway, Mounting Screw, Standards UL/ADA/cETLus, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.