Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS4047R-DV
Zoro #
G1839555
UPC #
786776081350
Country of Origin
United States
Dimensions
Width
3 in
Length
6"
Height
2 1/4 in
Length (Straight Wireway)
6 in
Length (In.)
6
Width (In.)
2.9
Overall Length
6 in
Overall Height
2 1/4 in
Overall Width
3 in
Height (In.)
2.2
Description
Decorator Device, Series DS-4000, Material Steel, Color Ivory, Number of Channels 2, Backing -, Compatible with Product Type DS4000 Raceways, Features For 15A and 20A Duplex Receptacles or 106 Style Data Frames, Includes -, Overall Height 2 1/4 in, Overall Length 6 in, Overall Width 3 in, Standards EIA/TIA, NEC, NEMA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.