Shop LEGRAND
See all product information
Create Account
Desk Basket
- Mfr # BASKET24-WH
- Zoro # G023956374
product price:Â
$
70.45
/ea
Key Features
Standards
RoHS
Length
24 in
Material
Carbon Steel
Includes
(2) Brackets, (2) Wood Screws
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASKET24-WH
- Zoro #
- G023956374
- UPC #
- 086698002847
- Country of Origin
- France
- Item
- Desk Basket
- Color
- White
- Standards
- RoHS
- Material
- Carbon Steel
- Includes
- (2) Brackets, (2) Wood Screws
- Shell Material
- Carbon Steel
- Wire Color
- White
- Product Type
- Mounting Accessories
- Traction Material
- Carbon Steel
Dimensions
- Length
- 24 in
- Width
- 24 in
Description
Desk Basket, White, Length 24 in, Width 24 in, Material Carbon Steel, Includes (2) Brackets, (2) Wood Screws, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.