Zoro Homepage

Despard Toggle Switch, 3-Way Screw, Ivory

  • Mfr # ACD3I

  • Zoro # G2141345


product price: $33.19
/ea

Key Features

Switch Function
On/Off
Amps
15A @ 120V, 15A @ 277V
Terminals
Screw
Special Features
Special purpose device, UL listed, toggle switch screw terminal
Voltage
120.0 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACD3I
Zoro #
G2141345
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
10-14Awg

Details

Switch Function
On/Off
Amps
15A @ 120V, 15A @ 277V
Terminals
Screw
Item
Despard Toggle Switch
Special Features
Special purpose device, UL listed, toggle switch screw terminal
Voltage
120.0 V
Color
Ivory
Standard
UL 20
Number Of Poles
Single Pole
Amperage
15 A
Application Sector
Commercial
Number of Wires
3

Description

Despard Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.