Zoro Homepage

Device Box, Steel, Boxes

  • Mfr # OFR48-4

  • Zoro # G4474976


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Boxes
Type
Raceway
Color
Black
For Use With
OFR Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFR48-4
Zoro #
G4474976
UPC #
078677617517
Country of Origin
Mexico

Dimensions

Depth
2 1/4 in
Length
18 in
Width
12.5 in
Height (In.)
2 1/4 in
Width (In.)
7 in
Length (In.)
18 in
Length (Straight Wireway)
18 in
Overall Depth
2 1/4 in
Product Height US
2.25 in
Product Width US
18.5 in
Product Depth US
7.0 in

Details

Item
Device Box
Fittings Sub-Category
Boxes
Type
Raceway
Color
Black
For Use With
OFR Raceways
Material
Steel
Number of Gangs
4
Standards
cETLus Listed, RoHS
Number of Channels
4
Material of Construction
Steel
Backing
Non-Adhesive
Mounting
Screw On
Features
Accepts Ofr Series Device Plates, Allows Multiple Services (Power A/V) At A Single Point-Of-Use, Removable Divider Can Be Aligned With Any Of The Raceway Channels, Side Facing Device Mounting Provides Low Profile With Space For Large Cable Bend Radius
Voltage
300.0 V
Series
OFR
Box Type
Gang
Cover Closure
Snap On
Special Features
Lowest profile overfloor raceway available in the industry, Attaches directly to floor covering, no need to alter carpeting, tile or wood, Full compliment of fittings and activations, Multiple channel base provides space for power, communications and A/V requirements, Meets ADA Accessibility Guidelines for ADA Standard 4.5, UL and cUL Listed raceway
Standard
cETLus Listed Surface Metal Raceway: Report Number G100217061CRT-001
Application Sector
Commercial
Product Line
Wiremold
Product Environmental Profile
Yes
ETL Listed
Yes
Product Volume US
291.38 cu in

Description

Device Box, Series OFR, Material of Construction Steel, Number of Channels 4, Box Type Gang, Cover Closure Snap On, Color Black, Height (In.) 2 1/4 in, Length (In.) 18 in, Width (In.) 7 in, For Use With OFR Raceways, Features Accepts Ofr Series Device Plates, Allows Multiple Services (Power A/V) At A Single Point-Of-Use, Removable Divider Can Be Aligned With Any Of The Raceway Channels, Side Facing Device Mounting Provides Low Profile With Space For Large Cable Bend Radius, Mounting Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.