Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Connector, 3R Nema, 16 Series, Red

  • Mfr # PS45MRBR

  • Zoro # G7314128


product price: $65.79
/ea

Key Features

Color
Red
Material
Santoprene
Current Rating
400 A
Cable Range
2/0 to 4/0
NEMA Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS45MRBR
Zoro #
G7314128
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Wire Size
2 AWG
Maximum Wire Size
4/0 AWG

Details

Item
Double Connector
Color
Red
Material
Santoprene
Current Rating
400 A
Cable Range
2/0 to 4/0
NEMA Rating
3R
Voltage Rating
600V AC
Standards
CSA Certified
Male/Female
Male
Single Pole Device Style
Taper Nose
Amps AC/DC
400AC/DC
Series
16
Housing Color
Red
Housing Material
Santoprene
Maximum Operating Temperature
75 Degrees C
Resistance Properties
Chemical Resistant, Impact Resistant
Gender
Male
Minimum Operating Temperature
-40 Degrees C
Includes Mounting Hardware
No
Terminal Connection Type
Double Set Screw
For Location
Indoor, Outdoor
End Type
Taper Nose
NEMA Enclosure Rating
3R
Compatible with Series
16
Mounting Style
Through Hole Mounting

Description

Double Connector, Current Rating 400 A, Gender Male, Housing Color Red, Housing Material Santoprene, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Voltage Rating 600V AC, End Type Taper Nose, NEMA Enclosure Rating 3R, Standards CSA Certified, Terminal Connection Type Double Set Screw, Compatible with Series 16, For Location Indoor, Outdoor, Includes Mounting Hardware No, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Location Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.