Shop LEGRAND

Raceway Duplex Receptacle Cover, 3000 Series, 1, 2 Channel, 2 3/4 in W, 1 1/2 in H, 4 1/2 in L

  • Mfr # G3043BE

  • Zoro # G2988982


product price: 
$
19.55
/ea

Key Features

Type
Raceway
Cover Type
Snap On; Latching
Height
1 1/2 in
For Use With
3000 Raceways
Width
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3043BE
Zoro #
G2988982
UPC #
786776088700
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
2 3/4 in
Length
4 1/2 in
Length (Straight Wireway)
4.5 in
Length (In.)
4.5
For Raceway Width x Height
2 3/4 in x 1 1/2 in
Width (In.)
2.75
Height (In.)
1.5
For Raceway Height
1 1/2 in
For Raceway Width
2 3/4 in
Depth
1.5 in
Product Width US
2.75 in
Product Height US
4.5 in
Product Depth US
1.5 in

Details

Item
Duplex Receptacle Cover
Type
Raceway
Cover Type
Snap On; Latching
For Use With
3000 Raceways
Color
Gray
Material
Steel
Fittings Sub-Category
Covers
Number of Channels
1, 2
Finish
Unfinished
Series
3000
Standards
File E41751: Guide RJPR, PEP, RoHS
Includes
G3007C Device Bracket
Features
For Installing Commercially 15A and 20A Duplex Receptacles
Basic Material
Steel
Voltage
600.0 V
Application Sector
Commercial
Special Features
Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Product Environmental Profile
Yes
Product Volume US
18.56 cu in
Product Line
Wiremold

Description

Duplex Receptacle Cover, Series 3000, For Raceway Width x Height 2 3/4 in x 1 1/2 in, Number of Channels 1, 2, Material Steel, Height 1 1/2 in, Length 4 1/2 in, Width 2 3/4 in, Color Gray, For Use With 3000 Raceways, Features For Installing Commercially 15A and 20A Duplex Receptacles, Includes G3007C Device Bracket, Standards File E41751: Guide RJPR, PEP, RoHS, Finish Unfinished, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in

Ratings & reviews