Under Carpet Power
- Mfr # FX-XP-FG-DG
- Zoro # G824152043
product price:Â
$
58.35
/ea
Key Features
Features
Allows Cable to Enter/Exit Raceway, Creates a Clean, Organized Solution, Offers Protection to Cables
Material of Construction
Plastic
Width (In.)
4 in
Height (In.)
1 in
For Use With
2400D Series Raceway Transition, 4000 Raceway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-XP-FG-DG
- Zoro #
- G824152043
- UPC #
- 00810056053154
- Country of Origin
- United States
Dimensions
- Width (In.)
- 4 in
- Height (In.)
- 1 in
- Overall Depth
- 5 in
- Length (In.)
- 5 in
- For Raceway Width
- 4 3/4 in
- Fits Chest Size
- Allows Cable to Enter/Exit Raceway, Creates a Clean, Organized Solution, Offers Protection to Cables
Details
- Item
- Under Carpet Power
- Features
- Allows Cable to Enter/Exit Raceway, Creates a Clean, Organized Solution, Offers Protection to Cables
- Material of Construction
- Plastic
- For Use With
- 2400D Series Raceway Transition, 4000 Raceway
- Number of Gangs
- 2
- Cover Type
- Snap-On
- Series
- Express
- Color
- Dark Gray
- Mounting
- Channel Grommet
- Wire Color
- Dark Gray
- Compatible Product Type
- 2400D Series Raceway Transition, 4000 Raceway
Description
Under Carpet Power, Series Express, Material of Construction Plastic, Cover Type Snap-On, Color Dark Gray, Height (In.) 1 in, Length (In.) 5 in, Width (In.) 4 in, For Use With 2400D Series Raceway Transition, 4000 Raceway, Features Allows Cable to Enter/Exit Raceway, Creates a Clean, Organized Solution, Offers Protection to Cables, Mounting Channel Grommet, Standards Not Applicable, For Raceway Width 4 3/4 in, Number of Gangs 2, Overall Depth 5 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.