
Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded
Mfr # CR20LACC12
Zoro # G216038474
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR20LACC12
Zoro #
G216038474
UPC #
785007042955
Country of Origin
Mexico
Details
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Grounding
Grounded
Housing Color
Light Almond
Standards
UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Description
Pass & Seymour Duplex Receptacle, 125 V, 20 A, 2 Pole, 3 Wires, 1 ph, Side Wiring, 14 to 10 AWG Wire, 5-20R, -40 to 50 deg C Operating, Wall Mounting, Nylon/Thermoplastic, Light Almond, Dimensions: 3.281 in H x 1.322 in W x 0.78 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.