Zoro Homepage

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire

  • Mfr # TR26352WCC8

  • Zoro # G316038480


product price: $14.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR26352WCC8
Zoro #
G316038480
UPC #
785007015591
Country of Origin
Mexico

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Housing Color
White

Description

Pass & Seymour Duplex Receptacle, 125 V, 20 A, Number of Poles: 2, Number of Wires: 3, Wire Size: 14 to 10 AWG, NEMA Configuration: 5-20R, Operating Temperature: -40 to 60 deg C, Nylon, White, Dimensions: 1.37 in W x 0.93 in D x 3.91 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products