Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Wall Mounting Mount

  • Mfr # CR20ICC12

  • Zoro # G916038439


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR20ICC12
Zoro #
G916038439
UPC #
785007042962
Country of Origin
Mexico

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Surface
Standards
UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged

Description

Pass & Seymour Duplex Receptacle, 125 V, 20 A, 2 Pole, 3 Wires, Side Wiring, 14 to 10 AWG Wire, 5-20R, -40 to 50 deg C Operating, Wall Mounting, Nylon/Thermoplastic, Ivory, Dimensions: 3.281 in H x 1.322 in W x 0.78 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.