End Cap, CableSmart 40N2 Series, 4 in W, 2 in H, 0.6875 in L, Ivory

  • Mfr # 40N2F20V

  • Zoro # G3411764


product price: $9.67
/ea

Key Features

Fittings Sub-Category
Caps
Color
Ivory
For Use With
40N2 Raceway
Material
Non-Metallic
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40N2F20V
Zoro #
G3411764
UPC #
786776136548
Country of Origin
United States

Dimensions

Height
2 in
Length
0.6875 in
Width
4 in
Length (Straight Wireway)
0.6875 in
Overall Height
2 in
For Raceway Width x Height
4 in x 2 in
Overall Width
4 in
For Raceway Width
4 in
For Raceway Height
2 in
Height (In.)
2
Overall Length
3/4 in
Length (In.)
0.6875
Width (In.)
4

Details

Item
End Cap
Fittings Sub-Category
Caps
Color
Ivory
For Use With
40N2 Raceway
Material
Non-Metallic
Standards
cUL Listed, UL Listed
Series
CableSmart 40N2
Raceway Material
Plastic
Compatible with Product Type
40N2 Raceways
Features
Can Be Used to Feed Raceway Using 1/2 in or 3/4 in Trade Size Conduit, Closes Off Open End of Raceway, Holes for Conduit Must be Drilled, Use a Step Drill or Other Means
Voltage
600.0 V
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with Flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Special Features
Extremely tamper-resistant. FiberReady® 2" [51mm] fittings. Available prewired. New transition fitting options. High capacity device box options. Corner drop feed.
Type
Raceway
Product Type
Cable Routing
Product Name
CableSmart 40n2 Blank End Fitting
Compatibility
CableSmart 40N2 Large Capacity Raceway
Product Color
Ivory
Cable Manager Type
End Fitting
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes

Description

End Cap, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color Ivory, Compatible with Product Type 40N2 Raceways, Features Can Be Used to Feed Raceway Using 1/2 in or 3/4 in Trade Size Conduit, Closes Off Open End of Raceway, Holes for Conduit Must be Drilled, Use a Step Drill or Other Means, Overall Height 2 in, Overall Length 3/4 in, Overall Width 4 in, Standards cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.