Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance End, Black, Steel, Ends

  • Mfr # OFR10A

  • Zoro # G4474951


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
End Fittings
Type
Raceway
Color
Black
For Use With
OFR Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFR10A
Zoro #
G4474951
UPC #
786776175158
Country of Origin
Mexico

Dimensions

Width
6.9375 in
Height
3.5 in
Length
4.5 in
Length (Straight Wireway)
4.5 in
Raceway Height
1/2 in
Height (In.)
3-1/2
Width (In.)
6-15/16
Length (In.)
4-1/2
Raceway Width
7 in
For Raceway Height
1/2 in
For Raceway Width
7 in
For Raceway Width x Height
6 7/8 in x 1/2 in
Overall Width
4 1/2 in
Overall Height
2 3/4 in
Overall Length
7 in
Depth
7.0 in
Product Width US
4.75 in
Product Depth US
7.0 in
Product Height US
2.5 in

Details

Item
Entrance End
Fittings Sub-Category
End Fittings
Type
Raceway
Color
Black
For Use With
OFR Raceway
Material
Steel
Number of Channels
1
Mounting
Screw
Features
Tamper Proof
Standards
ADA Compliant, cETLus
Function
Allow Power Into Raceway
Material of Construction
Steel
Includes
(1) Removable Divider
Compatible with Product Type
OFR Raceways
Series
OFR
Mounting Style
Screw On
Standard
cETLus Listed Surface Metal Raceway: Report Number G100217061CRT-001
Special Features
Lowest profile overfloor raceway available in the industry, Attaches directly to floor covering, no need to alter carpeting, tile or wood, Full compliment of fittings and activations, Multiple channel base provides space for power, communications and A/V requirements, Meets ADA Accessibility Guidelines for ADA Standard 4.5, UL and cUL Listed raceway
Voltage
300.0 V
Application Sector
Commercial
Product Line
Wiremold
ETL Listed
Yes
Product Environmental Profile
Yes
Product Volume US
83.13 cu in

Description

Entrance End, Series OFR, For Raceway Height 1/2 in, For Raceway Width 7 in, For Raceway Width x Height 6 7/8 in x 1/2 in, Material Steel, Color Black, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type OFR Raceways, Includes (1) Removable Divider, Overall Height 2 3/4 in, Overall Length 7 in, Overall Width 4 1/2 in, Standards ADA Compliant, cETLus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.