Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance End Fitting, Ivory, Steel

  • Mfr # V2010A2

  • Zoro # G0679104


product price: $12.59
/ea

Key Features

Series
2000
Number of Outlets
0
Length
3 in
Color
Ivory
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2010A2
Zoro #
G0679104
UPC #
786776090840
Country of Origin
United States

Dimensions

Length
3 in
For Raceway Width x Height
1 9/32 in x 3/4 in
For Raceway Height
3/4 in
Overall Height
1 1/2 in
Overall Length
3 in
Overall Width
1 1/4 in
For Raceway Width
1 1/4 in
Depth
1.63"
Product Width US
3.0 in
Product Height US
1.38 in
Product Depth US
1.63 in

Details

Item
Entrance End Fitting
Series
2000
Number of Outlets
0
Color
Ivory
Material
Steel
Standards
cULus Listed
For Use With
2000 Raceway
Fittings Sub-Category
End Fittings
Mounting Style
Screw On
Includes
(1) Ground Screw
Number of Channels
1
Compatible with Product Type
2000 Raceways
Features
1/2 in Trade Size Knockouts on End, Sides, Bottom, If More Capacity is Required, Use 2010A3, Includes Ground Screw
Voltage
300V
Compatibility
2000 Series Raceway
Product Color
Ivory
Product Name
End Fitting
Product Type
Cable Routing
Cable Manager Type
End Fitting
Input Voltage
300 V
Product Material
Steel
Product Line
Wiremold
Enclosure Type
Steel
Environmental Conditions
Dry interior locations
cULus Listed
Yes
Product Volume US
6.75 cu in
Type
Plugmold
Product Environmental Profile
Yes
Application Sector
Commercial
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
Number of Receptacles
0

Description

Entrance End Fitting, Series 2000, For Raceway Height 3/4 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 9/32 in x 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 2000 Raceways, Features 1/2 in Trade Size Knockouts on End, Sides, Bottom, If More Capacity is Required, Use 2010A3, Includes Ground Screw, Includes (1) Ground Screw, Overall Height 1 1/2 in, Overall Length 3 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.