Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance End, Ivory, PVC, Ends

  • Mfr # 2310A

  • Zoro # G1165577


product price: $11.69
/ea

Key Features

Fittings Sub-Category
End Fittings
Type
Raceway
Color
Ivory
For Use With
2300 Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310A
Zoro #
G1165577
UPC #
786776051162
Country of Origin
United States

Dimensions

Height
1.9375 in
Width
2.4375 in
Length
4.5 in
Width (In.)
2-7/16
Height (In.)
1-15/16
Length (In.)
4-1/2
Length (Straight Wireway)
4.5 in
Overall Height
2 in
Overall Width
2 1/2 in
For Raceway Height
3/4 in
For Raceway Width x Height
2 1/4 in x 11/16 in
Raceway Width
2 1/4 in
Raceway Height
3/4 in
For Raceway Width
2 1/4 in
Overall Length
4 1/2 in

Details

Item
Entrance End
Fittings Sub-Category
End Fittings
Type
Raceway
Color
Ivory
For Use With
2300 Raceway
Material
Non-Metallic
Mounting
Snap On
Includes
Entrance End Fitting
Standards
cULus Listed
Number of Channels
1
Material of Construction
PVC
Voltage
600.0 V
Features
1/2 in and 3/4 in Trade Size Knockouts on End and 1/2 in, 3/4 in and 1 in Trade Size Knockouts on Bottom, For Connecting 2300 Raceway with 1/2 in, 3/4 in and 1 in Trade Size Conduit or Armored Cable
Mounting Style
Snap On
Series
2300
Compatible with Product Type
2300 Raceways
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Application Sector
Residential/Commercial
cULus Listed
Yes
Product Line
Wiremold
Product Environmental Profile
Yes

Description

Entrance End, Series 2300, For Raceway Height 3/4 in, For Raceway Width 2 1/4 in, For Raceway Width x Height 2 1/4 in x 11/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 2300 Raceways, Features 1/2 in and 3/4 in Trade Size Knockouts on End and 1/2 in, 3/4 in and 1 in Trade Size Knockouts on Bottom, For Connecting 2300 Raceway with 1/2 in, 3/4 in and 1 in Trade Size Conduit or Armored Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.