Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Elbow, 90 deg., Ivory, Plastic

  • Mfr # 418

  • Zoro # G0554154


product price: $3.15
/ea

Key Features

Fittings Sub-Category
Elbows
Type
Raceway
Color
Ivory
For Use With
400 Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418
Zoro #
G0554154
UPC #
786776052275
Country of Origin
United States

Dimensions

Height
8.25 in
Length
5.625 in
Width
3.625 in
Length (In.)
5-5/8
Width (In.)
3-5/8
Height (In.)
8-1/4
Length (Straight Wireway)
5.625 in
Raceway Width
1 in
Overall Height
8 1/4 in
Raceway Height
1/2 in
For Raceway Height
1/2 in
For Raceway Width x Height
7/8 in x 7/16 in
Overall Width
1 1/2 in
Overall Length
1 1/2 in
For Raceway Width
1 in

Details

Item
90 Degrees External Elbow
Fittings Sub-Category
Elbows
Type
Raceway
Color
Ivory
For Use With
400 Raceway
Material
Non-Metallic
Standards
cULus Listed
Includes
(1) External Elbow
Mounting
Snap On
Number of Channels
1
Voltage
600.0 V
Features
For Right Angle Turns Around External Corners
Material of Construction
Plastic
Mounting Style
Snap On
Series
400
Compatible with Product Type
400 Raceways
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes

Description

90 Degrees External Elbow, Series 400, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 400 Raceways, Includes (1) External Elbow, Overall Height 8 1/4 in, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.