Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS4018-DG
Zoro #
G2381653
UPC #
094704276519
Country of Origin
United States
Dimensions
Length
5.9"
Width
5.75"
Height
5.75"
Details
Item
External Elbow
Number of Channels
2
Color
Gray
Material
Steel
Standards
UL cUL
For Use With
DS4000 Raceway
Fittings Sub-Category
Elbows
Description
External Elbow, Number of Channels 2, Height 5.75 In., Width 5.75 In., Length 5.9 In., Color Gray, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.