External Elbow Raceway, PN10 Series, 1 Channel, 1-1/4 in W, 3/4 in H, 3-1/2 in L, Ivory

  • Mfr # PN10F19V

  • Zoro # G2742293


product price:Ā  $3.69
/ea

Key Features

Type
External Elbow
Series
PN10
Number of Channels
1
Height
3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN10F19V
Zoro #
G2742293
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/4 in
Height
3/4 in
Length
3-1/2 in
Bend Radius
1 in
For Raceway Height
3/4 in
For Raceway Width x Height
1 11/16 in x 13/16 in
Overall Length
3 1/2 in
For Raceway Width
1 3/4 in
Width (In.)
1.687
Height (In.)
0.812
Length (In.)
3.375
Overall Width
1 1/4 in
Overall Height
3/4 in

Details

Item
Raceway
Type
External Elbow
Series
PN10
Number of Channels
1
Material
Plastic
Color
Ivory
Cover Type
Snap On
For Use With
PN10 Raceway
Standards
UL Listed
Includes
(1) Elbow
Mounting Style
Snap On
Compatible with Product Type
PN10 Raceways
Features
For Right Angle Turns Around External Corners
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Voltage
600.0 V
Application Sector
Residential/Commercial
Special Features
Designed for use with OrtronicsĀ® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Fittings Sub-Category
Elbows

Description

90 Degrees External Elbow, Series PN10, For Raceway Height 3/4 in, For Raceway Width 1 3/4 in, For Raceway Width x Height 1 11/16 in x 13/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN10 Raceways, Includes (1) Elbow, Overall Height 3/4 in, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.