Shop LEGRAND
See all product information
Create Account
Device Box, Gang Box Type, 1 Gang, Steel
- Mfr # V2444
- Zoro # G1063921
product price:Â
$
41.29
/ea
Key Features
Box Type
Gang
Number of Gangs
1 Gang
Material
Steel
Length
4.62 in
Overall Width
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2444
- Zoro #
- G1063921
- UPC #
- 786776548075
- Country of Origin
- United States
Dimensions
- Length
- 4.62 in
- Overall Width
- 2-3/4 in
- Overall Depth
- 2 3/4 in
- Height
- 2.87 in
- Length (Straight Wireway)
- 4.62 in
- Height (In.)
- 2 7/8 in
- Length (In.)
- 4 5/8 in
- Width (In.)
- 2.75
- Width
- 2.75 in
- Fits Chest Size
- Bend Radius Control Fittings, Communication Connectivity Options, Complete Line Of Fittings, Downward Facing Activations, Removable Cover
Description
Extra Deep Device Box, Series 2400, Material of Construction Steel, Number of Channels 2, Box Type Gang, Cover Closure Screw On, Color Ivory, Height (In.) 2 7/8 in, Length (In.) 4 5/8 in, Width (In.) 2.75, For Use With 500 Raceways, 700 Raceways, Features Bend Radius Control Fittings, Communication Connectivity Options, Complete Line Of Fittings, Downward Facing Activations, Removable Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.