Shop STEEL CITY
See all product information
Create Account
4 in Octagon Box, 2-1/8 in Deep, No Ears/Lugs
- Mfr # 54171-NL
- Zoro # G723397422
product price:Â
$
13.89
/ea
Key Features
Series
54171
Box Shape
Octagon
Number of Hubs
7
Knockouts
(1)-1/2 Conduit Bottom, (2)-1/2 Conduit Sides, (4) Conduit Cable Ends
Box Type
Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54171-NL
- Zoro #
- G723397422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2-1/8 in
Details
- Series
- 54171
- Box Shape
- Octagon
- Number of Hubs
- 7
- Knockouts
- (1)-1/2 Conduit Bottom, (2)-1/2 Conduit Sides, (4) Conduit Cable Ends
- Box Type
- Drawn
- Material
- Hot Rolled Pre-Galvanized AISI C-1008, ASTM G90-U 0.062 Steel
- Mounting
- 2-5/8 L x 3-5/8 W 1/4 in Offset L Bracket Flush
- Standards
- UL 514A, CSA, FS W-J-800
- Capacity
- 22.5 Cubic
- Hub Location
- (1) Bottom, (2) Sides, (4) Cable Ends
Description
2-1/8 in x 4 in, 7-Knockout, 22.5 Cu Inch, Silver Pre-Galvanized Steel, Drawn, Electrical Octagon Box with L Bracket Flush/Type C-5 Non-Metallic Sheathed Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.