Shop LEGRAND
See all product information
Create Account
90 Deg Flat Elbow Raceway, 2400 Series, 2 Channel, 1-3/4 in W, 3.94 in H, 3.94 in L, Ivory
- Mfr # V2411M
- Zoro # G0932267
product price:Â
$
16.89
/ea
Key Features
Type
90 Deg Flat Elbow
Series
2400
Number of Channels
2
Height
3.94 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2411M
- Zoro #
- G0932267
- UPC #
- 094701535633
- Country of Origin
- United States
Dimensions
- Width
- 1-3/4 in
- Height
- 3.94 in
- Length
- 3.94 in
- For Raceway Height
- 1 in
- Overall Length
- 4 in
- For Raceway Width
- 2 in
- For Raceway Width x Height
- 1 7/8 in x 7/8 in
- Overall Width
- 2 in
- Overall Height
- 1 in
- Wire Rope Length
- 4 in
Description
90 Degrees Flat Elbow, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Screw On, Compatible with Product Type 2400 Raceways, Includes (1) Flat Elbow, Overall Height 1 in, Overall Length 4 in, Overall Width 2 in, Standards cULus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.