90 Deg Flat Elbow Raceway, 500 Series, 1 Channel, 3/4 in W, 0.53 in H, 2-3/4 in L, Ivory
- Mfr # V511
- Zoro # G2404044
product price:Â
$
5.35
/ea
Key Features
Type
90 Deg Flat Elbow
Series
500
Number of Channels
1
Width
3/4 in
Height
0.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V511
- Zoro #
- G2404044
- UPC #
- 786776070156
- Country of Origin
- United States
Dimensions
- Width
- 3/4 in
- Height
- 0.53 in
- Length
- 2-3/4 in
- For Raceway Width
- 3/4 in
- Overall Length
- 2 in
- For Raceway Width x Height
- 3/4 in x 21/32 in
- For Raceway Height
- 3/4 in
- Depth
- 0.5 in
- Product Depth US
- 0.5 in
- Product Width US
- 2.75 in
- Product Height US
- 2.75 in
- Overall Width
- 3/4 in
- Overall Height
- 1/2 in
- Wire Rope Length
- 2 in
- Fits Chest Size
- Right Angle Turns on the Same Surface
Description
90 Degrees Flat Elbow, Series 500, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 500 Raceways, Features Right Angle Turns on the Same Surface, Includes (1) Flat Elbow, Overall Height 1/2 in, Overall Length 2 in, Overall Width 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.