Shop WIREMOLD
See all product information
Create Account
Under Carpet Power
- Mfr # XPU3E
- Zoro # G023924366
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Number of Wire Leads
1
Length
36 1/8 in
Material
Aluminum
Overall Height
1 1/8 in
Data Communication Outlets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPU3E
- Zoro #
- G023924366
- UPC #
- 00810056053079
- Country of Origin
- China
- Item
- Under Carpet Power
- Number of Wire Leads
- 1
- Material
- Aluminum
- Data Communication Outlets
- 0
- Color
- Silver
- Mounting Style
- Screw
- Outlet Center Distance
- 8 in
- Includes
- (10) Screws, 25 ft Prewired In-Feed with Power Hub, 6 ft Bottom Track, 6 ft Top Cover, Base Trim, Data Device, Eight (8) 3 ft Ramps High and Low, End Ramp, Receptacle Device (TR/Non TR), Ten (10) Wire Management Clips
- Amps
- 20 A
- Standards
- LEED, Meets ADA Compliance
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Length
- 36 1/8 in
- Overall Height
- 1 1/8 in
- Overall Width
- 7 5/8 in
Description
Under Carpet Power, Outlet Center Distance 8 in, Amps 20 A, Material Aluminum, Color Silver, Data Communication Outlets 0, Number of Wire Leads 1, Overall Height 1 1/8 in, Overall Width 7 5/8 in, Length 36 1/8 in, Mounting Style Screw, Includes (10) Screws, 25 ft Prewired In-Feed with Power Hub, 6 ft Bottom Track, 6 ft Top Cover, Base Trim, Data Device, Eight (8) 3 ft Ramps High and Low, End Ramp, Receptacle Device (TR/Non TR), Ten (10) Wire Management Clips, Standards LEED, Meets ADA Compliance
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.