Shop LEGRAND

Flush Type Box Extension Adapter, 500, 700 Series, 2 Channel, 2.87 in W, 0.937 in H, 4.62 in L

  • Mfr # V5751
  • Zoro # G1078061

product price: 
$
9.79
/ea

Key Features

Fittings Sub-Category
Adapters
Type
Raceway
Color
Ivory
For Use With
500 Raceways, 700 Raceways
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V5751
Zoro #
G1078061
UPC #
786776070590
Country of Origin
United States

Dimensions

Height
0.937 in
Length
4.62 in
Width
2.87 in
Length (Straight Wireway)
4.62 in
Length (In.)
4 5/8 in
Height (In.)
1 in
Width (In.)
2 7/8 in
Depth
1.0 in
Product Width US
4.75 in
Product Height US
3.0 in
Product Depth US
1.0 in
Fits Chest Size
Fittings have Removable Covers, Low Profile, Scuffcoat Finish

Details

Item
Flush Type Box Extension Adapter
Fittings Sub-Category
Adapters
Type
Raceway
Color
Ivory
For Use With
500 Raceways, 700 Raceways
Material
Steel
Number of Channels
2
Standards
File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Series
500, 700
Number of Gangs
1
Material of Construction
Steel
Features
Fittings have Removable Covers, Low Profile, Scuffcoat Finish
Basic Material
Steel
Voltage
300.0 V
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Application Sector
Commercial
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Product Series
700
Product Name
Wiremold 700 Three Gang Flush Type Extension Adapter Fitting
Product Material
Steel
Mount Type
Surface Mount
Product Line
Wiremold
Product Environmental Profile
Yes
Product Volume US
14.25 cu in
cULus Listed
Yes
Shell Material
Steel
Wire Color
Ivory
Compatible Product Type
500 Raceways, 700 Raceways

Description

Flush Type Box Extension Adapter, Series 500, 700, Material of Construction Steel, Number of Channels 2, Color Ivory, Height (In.) 1 in, Length (In.) 4 5/8 in, Width (In.) 2 7/8 in, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT, Number of Gangs 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.