GFCICombo, 15A, 125VAC, Almnd, Plastic

  • Mfr # 1597NTLTRLACCD4
  • Zoro # G7334227
product price: 
$
23.59
/ea

Key Features

Type
Tamper-Resistant
Color
Light Almond
Current Rating
15 A
Wiring Combination
Duplex Switch
Voltage
125V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1597NTLTRLACCD4
Zoro #
G7334227
UPC #
785007049220
Country of Origin
China
Item
Nightlight GFCI Combo
Type
Tamper-Resistant
Color
Light Almond
Current Rating
15 A
Wiring Combination
Duplex Switch
Voltage
125V AC
Standards
cULus Listed, FSUL, UL Listed
Amps
15 A
NEMA Configuration
5-15
Number of Wires
3
Reset Type
Automatic
Number of Poles
2
Voltage Rating
125V AC
Grade
Hospital Grade Fed. Spec.
UL 94 Flammability Rating
V-2
Contact Material
Brass
Market
Industrial
Maximum Operating Temperature
150.8 Degrees F
Resistance Properties
Impact Resistant, Tamper Resistant
Wire Connection Type
Screw Terminals
Housing Color
Light Almond
Number of Outlets
2
Hub Type
Feed Through
GFCI
Yes
Features
Built-In Night Light
Housing Material
Plastic
Visual Indicator Lights
Power Connected
Receptacle Type
Decorator Duplex
Self Testing
Yes
Wiring Method
Back/Side
Compatible with Series
Radiant(R)
Maximum Surge Current
6 mA
NEMA Receptacle Configuration
5-15R
IEC Configuration
309
Number of Gangs
1
For Environment
Institutional
Minimum Operating Temperature
-31 Degrees F
Includes Mounting Hardware
Yes
NEMA Configuration Number
5-15R
Federal Spec
Yes
cULus
Yes
Style
GFCI Outlet
Volts
125
UL Standard
UL498
Surge Protection
No
Flange Type
Non-Flanged
Shrouded
No
NEMA Enclosure Rating
5
Mount Type
Flush
Series
Radiant(R)
Phase
Single
IP Rating
Not Rated
Polarized
No
AFCI
No
Status Indicator Lights
Power Connected
Grounding
Grounded
Cover Type
No Cover
Number of Wall Plates Included
0

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Face Plate Width
1.7 in
Overall Depth
1 in
Face Plate Height
2.7 in
Mount Hole Center-to-Center Width
0.9 in
Mount Hole Center-to-Center Height
3.3 in
Fits Chest Size
Built-In Night Light

Description

Nightlight GFCI Combo, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Plastic, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, FSUL, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.