Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS4006B-DV
Zoro #
G1290091
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
6 in
Height
1 in
Length (Straight Wireway)
5.9 in
Length (In.)
5.9
Height (In.)
1.075
Width (In.)
6
Overall Height
1 in
Overall Length
6 in
Details
Item
Half Seam Clip
Fittings Sub-Category
Clips
Color
Ivory
For Use With
DS4000 Raceways
Material
Steel
Number of Channels
2
Standards
EIA/TIA, NEC, NEMA, UL Compliant
Compatible with Product Type
DS4000 Raceways
Features
Covers Seam Where Two Sections of DS4000C Come Together
Material of Construction
Steel
Series
DS-4000
Raceway Material
Steel
Description
Half Seam Clip, Series DS-4000, Material Steel, Color Ivory, Number of Channels 2, Backing -, Compatible with Product Type DS4000 Raceways, Features Covers Seam Where Two Sections of DS4000C Come Together, Includes -, Overall Height 1 in, Overall Length 6 in, Standards EIA/TIA, NEC, NEMA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.