Zoro Homepage

HDMI Cable, Shielded, 49ft., Black

  • Mfr # AC2M15BK

  • Zoro # G806580642


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cable Type
HDMI
Connector Plating
Gold
Supported Resolution
1920 x 1080
Device Supported
TV, Gaming Console, Audio/Video Device, Satellite Receiver
Conductor
Oxygen-free Copper (OFC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC2M15BK
Zoro #
G806580642
UPC #
-
Country of Origin
China

Dimensions

Length
49.2 FT

Details

Item
HDMI Cable,Sheilded,49.21',Black,Type A
Cable Type
HDMI
Connector Plating
Gold
Supported Resolution
1920 x 1080
Device Supported
TV, Gaming Console, Audio/Video Device, Satellite Receiver
Conductor
Oxygen-free Copper (OFC)
Shielding
Yes
Jacket Type
CL3
Color
Black

Description

HDMI Cable,Shielded,49ft.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.