Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS4017-DG
Zoro #
G0493622
UPC #
786776081770
Country of Origin
United States
Dimensions
Width
5 3/4 in
Height
5 3/4 in
Length
6 in
Length (Straight Wireway)
5.9 in
Height (In.)
5.75
Overall Length
6 in
Length (In.)
5.9
Overall Height
5 3/4 in
Overall Width
5 3/4 in
Width (In.)
5.75
Bend Radius
2 in
Description
Internal Elbow, Series DS-4000, Material Steel, Color Gray, Number of Channels 2, Backing -, Bend Radius 2 in, Compatible with Product Type DS4000 Raceways, Features 90 Degrees Full Capacity Divided Internal Elbow that Provides a 2 in (51mm) Cable Bend Radius for Fiber Optic/UTP/STP Installations, One Pair of DS4001 Couplings Included, Includes (1) Coupling, Overall Height 5 3/4 in, Overall Length 6 in, Overall Width 5 3/4 in, Standards EIA/TIA, NEC, NEMA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.