Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Elbow, Ivory, PVC, Elbows

  • Mfr # 2317

  • Zoro # G2543037


product price: $6.19
/ea

Key Features

Fittings Sub-Category
Elbows
Type
Raceway
Color
Ivory
For Use With
2300 Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2317
Zoro #
G2543037
UPC #
786776052091
Country of Origin
United States

Dimensions

Length
2.5 in
Length (In.)
2-1/2
Length (Straight Wireway)
2.5 in
Overall Width
2 1/2 in
Raceway Height
3/4 in
For Raceway Width
2 1/4 in
Raceway Width
2 1/4 in
For Raceway Width x Height
2 1/4 in x 11/16 in
For Raceway Height
3/4 in
Overall Length
2 1/2 in

Details

Item
Internal Elbow
Fittings Sub-Category
Elbows
Type
Raceway
Color
Ivory
For Use With
2300 Raceway
Material
Non-Metallic
Mounting
Snap On
Standards
cULus Listed
Includes
(1) Internal Elbow
Number of Channels
1
Voltage
600.0 V
Features
2300 Series Internal Elbow. For right angle turns around internal corners.
Material of Construction
PVC
Series
2300
Mounting Style
Snap On
Compatible with Product Type
2300 Raceways
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Product Environmental Profile
Yes
cULus Listed
Yes
Product Line
Wiremold

Description

Internal Elbow, Series 2300, For Raceway Height 3/4 in, For Raceway Width 2 1/4 in, For Raceway Width x Height 2 1/4 in x 11/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 2300 Raceways, Includes (1) Internal Elbow, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.