Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Elbow, Ivory, PVC, Elbows

  • Mfr # 817

  • Zoro # G1473972


product price: $3.79
/ea

Key Features

Fittings Sub-Category
Elbows
Type
Raceway
Color
Ivory
For Use With
800 Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817
Zoro #
G1473972
UPC #
786776099751
Country of Origin
United States

Dimensions

Length
2 in
Length (In.)
2
Length (Straight Wireway)
2 in
Overall Length
2 in
For Raceway Height
1/2 in
For Raceway Width
1 1/4 in
Overall Width
2 in
Raceway Width
1 1/4 in
For Raceway Width x Height
1 5/16 in x 7/16 in
Raceway Height
1/2 in

Details

Item
Internal Elbow
Fittings Sub-Category
Elbows
Type
Raceway
Color
Ivory
For Use With
800 Raceway
Material
Non-Metallic
Mounting
Snap On
Includes
(1) Internal Elbow
Standards
cULus Listed
Number of Channels
1
Material of Construction
PVC
Features
For Right Angle Turns Around Internal Corners
Voltage
600.0 V
Mounting Style
Snap On
Series
800
Compatible with Product Type
800 Raceways
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
cULus Listed
Yes
Product Line
Wiremold
Product Environmental Profile
Yes

Description

Internal Elbow, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 800 Raceways, Features For Right Angle Turns Around Internal Corners, Includes (1) Internal Elbow, Overall Length 2 in, Overall Width 2 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.