Internal Elbow Raceway, 40N2 Series, 1 Channel, 4 in W, 2 in H, 4-1/2 in L, White

  • Mfr # 40N2F17WH

  • Zoro # G2933445


product price:  $15.55
/ea

Key Features

Type
Internal Elbow
Series
40N2
Number of Channels
1
Width
4 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40N2F17WH
Zoro #
G2933445
UPC #
786776136517
Country of Origin
United States

Dimensions

Width
4 in
Height
2 in
Length
4-1/2 in
For Raceway Height
2 in
Overall Length
4 1/2 in
For Raceway Width
4 in
For Raceway Width x Height
4 in x 2 in
Bend Radius
2 in
Width (In.)
4
Overall Width
4 in
Overall Height
2 in
Length (In.)
4.5
Height (In.)
2

Details

Item
Raceway
Type
Internal Elbow
Series
40N2
Number of Channels
1
Material
PVC
Color
White
Cover Type
Snap On
For Use With
40N2 Raceway
Includes
(1) Internal Elbow
Standards
UL Listed
Mounting Style
Snap On
Raceway Material
Plastic
Compatible with Product Type
40N2 Raceways
Features
90 Degrees Internal Corner with Integral Dividers to Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Each Leg is 4-1/2 in (114mm), Ideal for Lay-in or Pull-Through Installations
Voltage
600.0 V
Special Features
Extremely tamper-resistant. FiberReady® 2" [51mm] fittings. Available prewired. New transition fitting options. High capacity device box options. Corner drop feed.
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with Flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Product Type
Cable Routing
Product Name
CableSmart 40n2 Radiused Full Capacity Internal Elbow Fitting
Compatibility
CableSmart 40N2 Large Capacity Raceway
Product Color
White
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes
Fittings Sub-Category
Elbows

Description

Internal Elbow, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color White, Number of Channels 1, Mounting Style Snap On, Bend Radius 2 in, Compatible with Product Type 40N2 Raceways, Features 90 Degrees Internal Corner with Integral Dividers to Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Each Leg is 4-1/2 in (114mm), Ideal for Lay-in or Pull-Through Installations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.