Jumper Cable
- Mfr # MDJ36BK
- Zoro # G723956391
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
ModPower Units
Standards
CSA File No. 161600 (LR 350), RoHS
Material
Copper, PVC
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDJ36BK
- Zoro #
- G723956391
- UPC #
- 786776192629
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Width
- 1 3/4 in
Details
- Item
- Jumper Cable
- Color
- Black
- For Use With
- ModPower Units
- Standards
- CSA File No. 161600 (LR 350), RoHS
- Material
- Copper, PVC
- Includes
- (2) Connectors
- Shell Material
- Copper; PVC
- Wire Color
- Black
- Product Type
- Mounting Accessories
- Compatible Product Type
- ModPower Units
Description
Jumper Cable, Black, For Use With ModPower Units, Length 36 in, Width 1 3/4 in, Material Copper, PVC, Includes (2) Connectors, Standards CSA File No. 161600 (LR 350), RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.