Shop LEGRAND
See all product information
Create Account
Mounting Clips
- Mfr # MDCLIPS
- Zoro # G323956326
product price:Â
$
16.65
/ea
Key Features
Standards
BAA, FCC, RoHS, UL 962A
Color
Black
For Use With
ModPower Units
Material
Lexan, Polycarbonate
Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDCLIPS
- Zoro #
- G323956326
- UPC #
- 786776200164
- Country of Origin
- China
Dimensions
- Length
- 1 3/8 in
- Width
- 1 1/2 in
Details
- Item
- Mounting Clips
- Standards
- BAA, FCC, RoHS, UL 962A
- Color
- Black
- For Use With
- ModPower Units
- Material
- Lexan, Polycarbonate
- Includes
- (10) Mounting Clips
- Shell Material
- Lexan; Polycarbonate
- Wire Color
- Black
- Product Type
- Mounting Accessories
- Compatible Product Type
- ModPower Units
Description
Mounting Clips, Black, For Use With ModPower Units, Length 1 3/8 in, Width 1 1/2 in, Material Lexan, Polycarbonate, Includes (10) Mounting Clips, Standards BAA, FCC, RoHS, UL 962A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.