Zoro Homepage

Open Architecture Device Mountng Bracket

  • Mfr # WSA00-4

  • Zoro # G3497697


product price: $38.89
/ea

Key Features

Fittings Sub-Category
Brackets
Type
Raceway
Color
Ivory
For Use With
Wiremold Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSA00-4
Zoro #
G3497697
UPC #
786776549003
Country of Origin
United States

Dimensions

Length
11.25 in
Height
0.5 in
Width
7 in
Length (In.)
11.25
Height (In.)
0.5
Width (In.)
7
Length (Straight Wireway)
11.25 in
Overall Length
11 1/4 in
Overall Width
7 in
Overall Height
1/2 in

Details

Item
Open Architecture Device Mounting Bracket
Fittings Sub-Category
Brackets
Type
Raceway
Color
Ivory
For Use With
Wiremold Raceway
Material
Steel
Standards
cULus Listed
Number of Channels
1, 2
Number of Gangs
2
Voltage
600.0 V
Includes
Mounting Bracket, Trim Ring
Features
Open Architecture Device Mounting Bracket and Trim Ring
Series
WallSource
Mounting Style
Screw On
Compatible with Product Type
Wiremold Raceways
Special Features
Increased productivity. Housing power, communication, and A/V services within one aesthetically-pleasing in-wall box eliminates the need for multiple drops and saves installation time. Color options. Device mounting brackets and trim rings are available in white, ivory, black, gray, and light gray to match any decor. n Dividers. Field installed barriers provide shielding to allow communications and power within a single in-wall box.
Application Sector
Residential/Commercial
Standard
cULus Listed Metallic Outlet Box:File E2961 Guide QCIT.Meets Article 314 of NEC.
Product Material
Steel
Product Model
WSA00-4
Compatibility
Wiremold WallSource Boxes: 6-Gang Box, 4-Gang Box, 2-Gang Box
Product Color
Ivory
Device Supported
Gang Box, Cable Raceway
Product Type
Mounting Bracket
Product Name
WallSource Open Architecture Device Mounting Bracket and Trim Ring
Product Line
Wiremold
cULus Listed
Yes

Description

Open Architecture Device Mounting Bracket, Series WallSource, Material Steel, Color Ivory, Number of Channels 1, 2, Mounting Style Screw On, Compatible with Product Type Wiremold Raceways, Features Open Architecture Device Mounting Bracket and Trim Ring, Includes Mounting Bracket, Trim Ring, Number of Gangs 2, Overall Height 1/2 in, Overall Length 11 1/4 in, Overall Width 7 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.