Zoro Homepage

Outlet Strip, Plug Converter, 5-15R, 3 ft., Silver

  • Mfr # S20GB306

  • Zoro # G4733163


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type
Plug Converter
Receptacle Configuration
5-15R
Cord Length
3 ft.
Color
Silver
Gauge/Conductor
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20GB306
Zoro #
G4733163
UPC #
786776084870
Country of Origin
United States

Dimensions

Cord Length
3 ft.
Length
3 ft
Wire Size
#12 THHN
Length (Straight Wireway)
3 ft
Overall Height
3/4 in
Overall Width
1 5/16 in

Description

Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Stainless Steel, Color Silver, Number of Outlets 6, Number of Wire Leads 3, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 3 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.