
Outlet Strip, SJT, 5-15P, 6 ft.
Mfr # UL205BC
Zoro # G9220265
product price: $75.39
/eaSold in multiples of 10 for $753.90
Free Shipping & Returns
Key Features
Type
SJT
Plug Configuration
5-15P
Cord Length
6 ft.
Gauge/Conductor
14/3
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UL205BC
Zoro #
G9220265
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Length
6 ft.
Details
Item
Outlet Strip
Type
SJT
Plug Configuration
5-15P
Gauge/Conductor
14/3
Standards
cULus Listed
Features
Surge Protection, EMI/RFI Noise Reduction, Space Saving Low Profile, Protection Indication, Resettable Circuit Breaker, Product Warranty
Enclosure Rating
Dry Interior Locations
Number of Outlets
8
Max. Amps
15A
NEMA Receptacle Configuration
Simplex
Housing Material
Aluminum
Hz
60 Hz
Phase
1
Mounting Style
Snap-on, Slide-off
Voltage
125V
cULus Listed
Yes
Application Sector
Commercial
Frequency Rating
60Hz Hz
Mounting Type
Snap-on, Slide-off
Enclosure Type
Aluminum
Number of Receptacles
8
Environmental Conditions
Dry interior locations
Description
Outlet
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.