Zoro Homepage

Outlet Strip, USB, 2 NEMA 5-15P, 5-15P, 6 ft., Black

  • Mfr # RDZBK

  • Zoro # G6228962


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Type
USB
Total Number of Outlets
2
Receptacle Configuration
NEMA 5-15P
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDZBK
Zoro #
G6228962
UPC #
786776189025
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
2 1/8 in
Height
2 1/2 in
Wire Size
14 AWG
Mounting Hole Size
2 in x 5 1/4 in
Overall Height
2.5 in
Overall Width
5.63 in
Overall Depth
2.13 in
Mount Hole Diameter
5 1/4 in
Power Cord Length
10 ft

Details

Item
Outlet Strip
Type
USB
Total Number of Outlets
2
Receptacle Configuration
NEMA 5-15P
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
FCC Rules and is ETL Listed, RoHS Directive (2011/65/EU)
Mounting Style
Recessed
Includes
Mounting Screws
Housing Material
PVC
Voltage
125VAC
Number of Outlets
2
Max. Amps
15A
Trade Designation
TR
Number of USB Ports
2
Plug Style
Right Angle, Pass Through
Application
Bars, Cafeterias, Guest Rooms, Lecture Halls, Office Lobbies, Restaurants, Transportation Hubs, Waiting Rooms
USB Connector
Type A
Features
Simply cut an opening, insert, tighten clamps, snap on the bezel and plug in.; A compact, low profile design mounts quickly into many surfaces using screw clamps instead of wood screws.; Safe for spills and ready to mount in horizontal surfaces like table tops; Two USB charging ports (5V, 3.1A total) to charge mobile devices as quickly as possible.; Two tamper-resistant receptacles to protect yourself and your devices from damage or risk of injury.; Version with 10' cord available in black, white, and nickel.; Version 2 models feature an optional push button switch that controls a cord-connected lighting fixture.; The pass-thru plug allows you to plug another device such as a lamp into the back of the furniture power unit plug, ensuring you don't lose an outlet.; Complies with part 15 of the FCC Rules and is ETL Listed to both US and Canadian safety standards.
Voltage Rating
125V AC
Housing Color
Black
Maximum Operating Temperature
149 Degrees F
Mount Type
Recessed
Includes Plug Pass-Through
Yes
USB Connectors Included
Type A
Minimum Operating Temperature
32 Degrees F
Current Rating
3.1 A
Shape
Rectangular
Maximum Output Voltage
5 V DC
Maximum Input Current
3.10 A
Form Factor
Surface-mountable
Mounting Type
Recessed
Application Sector
Commercial
ETL Listed
Yes

Description

Furniture Power Outlet, Application Bars, Cafeterias, Guest Rooms, Lecture Halls, Office Lobbies, Restaurants, Transportation Hubs, Waiting Rooms, Current Rating 3.1 A, Housing Color Black, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 5 1/4 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.