Zoro Homepage

Outlet Strip, USB, 2 NEMA 5-15P, 5-15P, 6 ft., White

  • Mfr # RDSZWH

  • Zoro # G6229008


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
USB
Total Number of Outlets
2
Receptacle Configuration
NEMA 5-15P
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDSZWH
Zoro #
G6229008
UPC #
786776189087
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
2 1/2 in
Depth
2 1/8 in
Mounting Hole Size
2 in x 6 5/8 in
Wire Size
14 AWG
Overall Height
2.5 in
Overall Width
7.13 in
Overall Depth
2.13 in
Mount Hole Diameter
6 5/8 in
Power Cord Length
10 ft

Details

Item
Outlet Strip
Type
USB
Total Number of Outlets
2
Receptacle Configuration
NEMA 5-15P
Plug Configuration
5-15P
Color
White
Gauge/Conductor
14
Standards
FCC Rules and is ETL Listed, RoHS Directive (2011/65/EU)
Voltage
125VAC
Number of Outlets
2
Max. Amps
15A
Includes
Mounting Screws
Housing Material
PVC
Special Features
Front Switch with Rear Connector
Mounting Style
Recessed
Trade Designation
TR
Application
Bars, Cafeterias, Guest Rooms, Lecture Halls, Office Lobbies, Restaurants, Transportation Hubs, Waiting Rooms
USB Connector
Type A
Number of USB Ports
2
Plug Style
Right Angle, Pass Through
Features
Simply cut an opening, insert, tighten clamps, snap on the bezel and plug in.; Features an optional push button switch that controls a cord-connected lighting fixture.; A compact, low profile design mounts quickly into many surfaces using screw clamps instead of wood screws.; Safe for spills and ready to mount in horizontal surfaces like table tops; Two USB charging ports (5V, 3.1A total) to charge mobile devices as quickly as possible.; Two tamper-resistant receptacles to protect yourself and your devices from damage or risk of injury.; Version with 10' cord available in black, white, and nickel.; Features an optional push button switch that controls a cord-connected lighting fixture.; The pass-thru plug allows you to plug another device such as a lamp into the back of the furniture power unit plug, ensuring you don't lose an outlet.; Complies with part 15 of the FCC Rules and is ETL Listed to both US and Canadian safety standards.
Voltage Rating
125V AC
Minimum Operating Temperature
32 Degrees F
USB Connectors Included
Type A
Housing Color
White
Current Rating
3.1 A
Includes Plug Pass-Through
Yes
Maximum Operating Temperature
149 Degrees F
Mount Type
Recessed
Shape
Rectangular
Maximum Input Current
3.10 A
Maximum Output Voltage
5 V DC
Form Factor
Surface-mountable
ETL Listed
Yes
Mounting Type
Recessed
Application Sector
Commercial

Description

Furniture Power Outlet, Application Bars, Cafeterias, Guest Rooms, Lecture Halls, Office Lobbies, Restaurants, Transportation Hubs, Waiting Rooms, Current Rating 3.1 A, Housing Color White, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 6 5/8 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.