Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, USB, 3 NEMA 5-15P, 5-15P, 6 ft., Gray/White

  • Mfr # WSPC320WH

  • Zoro # G6228822


product price: $131.35
/ea
Free Shipping & Returns

Key Features

Type
USB
Total Number of Outlets
3
Receptacle Configuration
NEMA 5-15P
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPC320WH
Zoro #
G6228822
UPC #
786776188967
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
4 7/8 in
Height
2 1/4 in
Depth
2 1/4 in
Wire Size
14 AWG
Overall Width
6 in
Overall Depth
2.25 in
Overall Height
2.25 in
Maximum Table Thickness
1.5 in
Power Cord Length
6 ft
Minimum Table Thickness
0.5 in

Details

Item
Outlet Strip
Type
USB
Total Number of Outlets
3
Receptacle Configuration
NEMA 5-15P
Plug Configuration
5-15P
Color
Gray/White
Gauge/Conductor
14
Standards
ETL, RoHS Directive (2011/65/EU), UL 962A
Special Features
Easy Connections to Walls and Floors; Less Clutter; Slim Design; Seamlessly; Smart Charging
Number of Outlets
3
Max. Amps
USB: 3.1 A
Mounting Style
Surface
Includes
Mounting Kit
Voltage
120V AC
Housing Material
PVC
Application
Desks, Tabletops, Workstations
Number of USB Ports
2
Plug Style
Right Angle, Pass Through
USB Connector
Type A
Features
Multiple options: Two versions with reliable power and charging - 3 tamper- resistant power outlets + 2 USB charging ports (3.1A) - 2 tamper-resistant power outlets + 2 USB charging ports (3.1A); Intelligent and energy efficient: Smart charging capability that recognizes devices and when to shut off during peak loads; Easy connections to power sources: 6’ cord reaches walls and floors; Simple and flexible installation: Mounting kits with options for both horizontal and vertical applications; Less clutter, more functionality: A sleek, slim design fits unobtrusively on work surfaces; Seamlessly blends into your space: Two color choices that work with any environment
Voltage Rating
120V AC
Housing Color
White
Includes Plug Pass-Through
Yes
USB Connectors Included
Type A
Mount Type
Surface
Trade Designation
TR
Current Rating
3.1 A
Application Sector
Commercial
ETL Listed
Yes
Mounting Type
On Surface

Description

Furniture Power Outlet, Application Desks, Tabletops, Workstations, Current Rating 3.1 A, Features Mount directly on surfaces and minimize cord clutter, Housing Color White, Housing Material PVC, Includes Mounting Kit, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Number of USB Ports 2, Overall Depth 2.25 in, Overall Height 2.25 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.