Zoro Homepage

Outlet Strip, Wall Mount, 6 Outlet(s) 6 ft.

  • Mfr # PM36C

  • Zoro # G613790524


product price: $68.79
/ea

Key Features

Type
Wall Mount
Cord Length
6 ft.
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM36C
Zoro #
G613790524
UPC #
86698861048
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Wall Mount
Number of Outlets
6

Description

Plugmold multi-outlet strips deliver power where you need it. Simply mount, plug into an existing power source and you're done. Great for the home workshop. Ideal for invisible outlets beneath a kitchen cabinet. The easy way to add 6 to 10 outlets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.