Pass & Seymour Lamp Holder, 3.12 in Dia Dimensions, 250 V, 660 W, Brass/Metal Housing Material

  • Mfr # 975ABDCC10

  • Zoro # G116066867


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
975ABDCC10
Zoro #
G116066867
UPC #
785007863420
Country of Origin
China

Description

Pass & Seymour Lamp Holder, Lamp Type: Incandescent, Base Type: Medium, 250 V, Wattage Rating: 660 W, Housing Material: Brass/Metal, Dimensions: 3.12 in Dia

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.