Zoro Homepage

FurniturePowerOutlet, Nickel, 2Outlet, 10ft

  • Mfr # RDSZCNI10

  • Zoro # G4349575


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Height
2 1/2 in
Depth
2 1/8 in
Width
7 1/8 in
Application
Commercial
Mounting Hole Size
2 in x 6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDSZCNI10
Zoro #
G4349575
UPC #
-
Country of Origin
China

Dimensions

Height
2 1/2 in
Depth
2 1/8 in
Width
7 1/8 in
Mounting Hole Size
2 in x 6 5/8 in
Wire Size
14 AWG
Cord Length
10 ft
Mount Hole Diameter
6 5/8 in
Overall Height
2.5 in
Overall Depth
2 in
Overall Width
7.13 in
Power Cord Length
10 ft

Details

Item
Furniture Power Outlet
Application
Commercial
Receptacle Configuration
NEMA 5-15P
Standards
ETL, RoHS Directive (2011/65/EU)
Plug Style
Right Angle, Pass Through
Mounting Style
Recessed
Total Number of Outlets
2
Color
Nickel
Housing Material
PVC
USB Connector
Type A and C
Medical Facility Use
Not Allowed
Voltage
120V AC
Max. Amps
Receptacle: 15 A, USB: 3.1 A
Number of USB Ports
2
Special Features
Front Switch with Rear Connector
Number of Outlets
2
Voltage Rating
125V AC
Minimum Operating Temperature
32 Degrees F
Housing Color
Nickel
Current Rating
15 A, 3 A
Maximum Operating Temperature
149 Degrees F
Includes Plug Pass-Through
Yes
Includes
Mounting Screws
Mount Type
Recessed
USB Connectors Included
Type A, Type C
Shape
Rectangular

Description

Furniture Power Outlet, Application Commercial, Current Rating 3 A, 15 A, Housing Color Nickel, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 6 5/8 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2 in, Overall Height 2.5 in, Overall Width 7.13 in, Plug Style Right Angle, Pass Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.