Zoro Homepage

FurniturePowerOutlet, White, 2Outlet, 10ft

  • Mfr # RDSZCWH10

  • Zoro # G4341735


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
2 1/2 in
Width
7 1/8 in
Depth
2 1/8 in
Voltage
120V AC
Mounting Hole Size
2 in x 6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDSZCWH10
Zoro #
G4341735
UPC #
-
Country of Origin
China

Dimensions

Height
2 1/2 in
Width
7 1/8 in
Depth
2 1/8 in
Mounting Hole Size
2 in x 6 5/8 in
Cord Length
10 ft
Wire Size
14 AWG
Overall Height
2.5 in
Power Cord Length
10 ft
Overall Depth
2 in
Mount Hole Diameter
6 5/8 in
Overall Width
7.13 in

Description

Furniture Power Outlet, Application Commercial, Current Rating 15 A, 3 A, Housing Color White, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 6 5/8 in, Mount Type Recessed, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2 in, Overall Height 2.5 in, Overall Width 7.13 in, Plug Style Right Angle, Pass Through, Power Cord Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.