Zoro Homepage

FurniturePowerOutlet, White, 1Outlet, 10ft

  • Mfr # RFPCRUAUC-WH10

  • Zoro # G4336379


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Height
3.0 in
Width
3.0 in
Medical Facility Use
Not Allowed
Housing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFPCRUAUC-WH10
Zoro #
G4336379
UPC #
-
Country of Origin
China

Dimensions

Depth
2 in
Height
3.0 in
Width
3.0 in
Mounting Hole Size
2 1/2 in diameter
Cord Length
10 ft
Diameter
3 in
Wire Size
14 AWG
Power Cord Length
10 ft
Mount Hole Diameter
2 1/2 in
Outside Diameter
3 in
Overall Width
3 in
Overall Depth
2 in
Overall Height
3 in

Description

Furniture Power Outlet, Application Commercial, Current Rating 15 A, Housing Color White, Housing Material PVC, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 2 1/2 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Number of USB Ports 2, Outside Diameter 3 in, Overall Depth 2 in, Overall Height 3 in, Overall Width 3 in, Plug Style Right Angle, Power Cord Length 10 ft, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.