FurniturePowerOutlet, White, 2Outlet, 6ft
Mfr # WSPC220CWH
Zoro # G4342520
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Height
5 1/8 in
Width
3 7/8 in
Depth
2 5/16 in
Includes
Mounting Kit
Plug Style
Right Angle, Pass Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPC220CWH
Zoro #
G4342520
UPC #
-
Country of Origin
China
Dimensions
Height
5 1/8 in
Width
3 7/8 in
Depth
2 5/16 in
Cord Length
6 ft
Wire Size
14 AWG
Overall Width
4.88 in
Overall Height
2.25 in
Maximum Table Thickness
1.5 in
Overall Depth
2.25 in
Power Cord Length
6 ft
Minimum Table Thickness
0.5 in
Description
Furniture Power Outlet, Application Desks, Tabletops, Workstations, Current Rating 3.1 A, Features Mount directly on surfaces and minimize cord clutter, Housing Color White, Housing Material PVC, Includes Mounting Kit, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2.25 in, Overall Height 2.25 in, Overall Width 4.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.