Zoro Homepage

Plug-In Charger, 6.0" H x 3.9" W x 2.3" D

  • Mfr # WSPC320CBK

  • Zoro # G4351815


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
3 7/8 in
Depth
2 5/16 in
Max. Amps
Receptacle: 15 A, USB: 3.1 A
Medical Facility Use
Not Allowed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPC320CBK
Zoro #
G4351815
UPC #
-
Country of Origin
China

Dimensions

Height
6 in
Width
3 7/8 in
Depth
2 5/16 in
Cord Length
6 ft
Wire Size
14 AWG
Overall Height
2.25 in
Overall Width
6 in
Maximum Table Thickness
1.5 in
Overall Depth
2.25 in
Power Cord Length
6 ft
Minimum Table Thickness
0.5 in

Description

Furniture Power Outlet, Application Desks, Tabletops, Workstations, Current Rating 3.1 A, Features Mount directly on surfaces and minimize cord clutter, Housing Color Black, Housing Material PVC, Includes Mounting Kit, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Number of USB Ports 2, Overall Depth 2.25 in, Overall Height 2.25 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.