Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prewired Raceway, 10 Outlets, 6 In. D

  • Mfr # V20GB506

  • Zoro # G0986684


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Series
Plugmold(R)
Number of Outlets
10
Outlet Center Distance
6 in
Length
5 ft
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V20GB506
Zoro #
G0986684
UPC #
786776093193
Country of Origin
United States

Dimensions

Length
5 ft
Length (Straight Wireway)
5 ft
Overall Width
1 5/16 in
Overall Height
7/8 in
Wire Size
#12 THHN
Width
60 in
Height
1-1/4 in
Depth
1.3"
Product Height US
1.25 in
Product Width US
60.0 in
Product Depth US
0.88 in

Details

Item
Prewired Raceway
Series
Plugmold(R)
Number of Outlets
10
Outlet Center Distance
6 in
Color
Ivory
Number of Circuits
1
Material
Metallic
Amps
15 A
Receptacle Type
NEMA 5-15R
Standards
cULus Listed
Mounting Style
Screw Through Base or Supporting Clip
Includes
(2) Blank End Fittings, Base Coupling
Optional Entrance Fitting
Blank End Fitting
Number of Wire Leads
3
Voltage
125V AC
Features
Compact Design
Compatibility
Kitchen Cabinet
Maximum Input Current
15 A
Maximum Frequency
60 Hz
Form Factor
Wall Mountable
Product Name
Plugmold Hard-Wired Multi-Outlet Strip, Ivory
Input Voltage
125 V AC
Mount Type
Wall
Receptacles
10 x AC Power
Product Type
Power Strip
Plug/Connector Type
Hardwired
Product Line
Plugmold
Standard
cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
Product Volume US
66.0 cu in
Application Sector
Residential/Commercial
Enclosure Type
Steel
Product Environmental Profile
Yes
Type
Plugmold
Frequency Rating
60 Hz
Number of Receptacles
10
Amperage
15 A
cULus Listed
Yes
Environmental Conditions
Dry interior locations

Description

Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 10, Number of Wire Leads 3, Overall Height 7/8 in, Overall Width 1 5/16 in, Length 5 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.