Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prewired Raceway, 12 Outlets, Aluminum

  • Mfr # V20GB606

  • Zoro # G2651074


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Series
Plugmold(R)
Number of Outlets
12
Outlet Center Distance
6 in
Length
6 ft
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V20GB606
Zoro #
G2651074
UPC #
786776093254
Country of Origin
United States

Dimensions

Length
6 ft
Length (Straight Wireway)
6 ft
Overall Width
1 5/16 in
Overall Height
7/8 in
Wire Size
#12 THHN
Width
72 in
Height
1-1/4 in
Product Height US
1.25 in
Product Width US
72.0 in
Product Depth US
0.88 in

Details

Item
Prewired Raceway
Series
Plugmold(R)
Number of Outlets
12
Outlet Center Distance
6 in
Color
Ivory
Number of Circuits
1
Material
Metallic
Amps
15 A
Receptacle Type
NEMA 5-15R
Includes
(2) Blank End Fittings, Base Coupling
Mounting Style
Screw Through Base or Supporting Clip
Standards
cULus Listed
Optional Entrance Fitting
Blank End Fitting
Number of Wire Leads
3
Voltage
125V AC
Features
Compact Design
Standard
cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
Environmental Conditions
Dry interior locations
Application Sector
Residential/Commercial
Product Line
Wiremold
Number of Receptacles
12
Type
Plugmold
Amperage
15 A
Frequency Rating
60 Hz
Product Volume US
79.2 cu in
Product Environmental Profile
Yes
cULus Listed
Yes
Enclosure Type
Steel

Description

Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 12, Number of Wire Leads 3, Overall Height 7/8 in, Overall Width 1 5/16 in, Length 6 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.