Zoro Homepage

Outlet Strip, Plug Converter, 5-15R, 6 ft., White

  • Mfr # WH20GB612

  • Zoro # G4720712


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Type
Plug Converter
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
White
Gauge/Conductor
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20GB612
Zoro #
G4720712
UPC #
786776074468
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Length
6 ft
Width
72 in
Height
1.38 in
Dimensions
3/4 in D x 1.38 in H x 72 in W
Depth
3/4 in
Wire Size
#12 THHN
Length (Straight Wireway)
6 ft
Overall Width
1 5/16 in
Overall Height
3/4 in

Description

Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 15 A, Material Steel, Color White, Number of Outlets 6, Number of Wire Leads 3, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 6 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.